Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 361SBS
- Zoro # G023434346
product price:Â
$
1,648.99
/ea
Key Features
Shape
Circle
Standards
ISO
Structural Material
Polyethylene
Assembly
Partially Assembled
Model Name
Summit Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361SBS
- Zoro #
- G023434346
- UPC #
- -
- Country of Origin
- United States
- Item
- Table
- Shape
- Circle
- Standards
- ISO
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Tabletop Color
- Slate Blue
- Model Name
- Summit Table
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Laminate
- Frame Color
- Slate Blue
- Features
- Includes Game Top
- No Game Top
- Product Type
- Table
Dimensions
- Overall Height
- 29 in
- Overall Diameter
- 42 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.