Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 361SGS
- Zoro # G323433186
product price:Â
$
1,648.99
/ea
Key Features
Frame Color
Stone Gray
Accepts Ballast
Ballast Accepted
Assembly
Partially Assembled
Overall Diameter
42 in
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361SGS
- Zoro #
- G323433186
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Stone Gray
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Item
- Table
- Model Name
- Summit Table
- Product Type
- Table
- Shape
- Circle
- Tabletop Color
- Stone Gray
- Features
- Tabletop Material
- Laminate
- Includes Game Top
- No Game Top
- Standards
- ISO
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 29 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.