Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 361AQS
- Zoro # G423436568
product price:Â
$
1,648.99
/ea
Key Features
Includes Game Top
No Game Top
Model Name
Summit Table
Product Type
Table
Frame Color
Aqua
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361AQS
- Zoro #
- G423436568
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Model Name
- Summit Table
- Product Type
- Table
- Frame Color
- Aqua
- Structural Material
- Polyethylene
- Standards
- ISO
- Tabletop Color
- Aqua
- Features
- Accepts Ballast
- Ballast Accepted
- Shape
- Circle
- Assembly
- Partially Assembled
- Tabletop Material
- Laminate
- Item
- Table
Dimensions
- Overall Height
- 29 in
- Overall Diameter
- 42 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.