Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363BNS
- Zoro # G423430801
product price:Â
$
1,409.99
/ea
Key Features
Product Type
Table
Structural Material
Polyethylene
Model Name
Summit Table
Standards
ISO
Overall Depth
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 363BNS
- Zoro #
- G423430801
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 43 in
- Overall Width
- 44 in
- Overall Height
- 29 1/4 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Details
- Product Type
- Table
- Structural Material
- Polyethylene
- Model Name
- Summit Table
- Standards
- ISO
- Item
- Table
- Accepts Ballast
- Ballast Accepted
- Features
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Tabletop Material
- Laminate
- Frame Color
- Brown
- Tabletop Color
- Brown
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.