Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABSDADA
- Zoro # G123431696
product price:Â
$
2,087.99
/ea
Key Features
ADA Compliant
ADA Compliant
Overall Height
31 in
Tabletop Material
High Pressure Laminate
Flammability Standards
CAL 133, UL 94 HB
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABSDADA
- Zoro #
- G123431696
- UPC #
- -
- Country of Origin
- United States
- ADA Compliant
- ADA Compliant
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- ADA Anchor Table J Leg
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Product Type
- Table
- Frame Color
- Black
- Support Style
- Cylinder
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Square
- Number of Seals
- 3
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.