Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363SGS
- Zoro # G223437758
product price:Â
$
1,409.99
/ea
Key Features
Includes Game Top
No Game Top
Overall Depth
43 in
Tabletop Color
Stone Gray
Frame Color
Stone Gray
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363SGS
- Zoro #
- G223437758
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Tabletop Color
- Stone Gray
- Frame Color
- Stone Gray
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO
- Item
- Table
- Structural Material
- Polyethylene
- Tabletop Material
- Laminate
- Model Name
- Summit Table
- Assembly
- Partially Assembled
- Features
- Product Type
- Table
Dimensions
- Overall Depth
- 43 in
- Overall Height
- 29 1/4 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 44 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.