Table
- Mfr # 670BNGTS
- Zoro # G923437379
product price:Â
$
1,426.99
/ea
Key Features
Standards
ISO 22196
Accepts Ballast
Ballast Accepted
Flammability Standards
CAL 133, UL 94 HB
Features
Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670BNGTS
- Zoro #
- G923437379
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- Polyethylene
- Product Type
- Table
- Tabletop Color
- Brown
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Item
- Table
- Model Name
- Endurance(TM) Cascade Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Brown
- Includes Game Top
- Game Top Included
- Shape
- Circle
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.