Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 364AQS
- Zoro # G823434621
product price:Â
$
1,452.99
/ea
Key Features
Tabletop Color
Aqua
Overall Depth
43 in
Model Name
Summit Table
Tabletop Thickness
1 1/4 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364AQS
- Zoro #
- G823434621
- UPC #
- -
- Country of Origin
- United States
- Tabletop Color
- Aqua
- Model Name
- Summit Table
- Features
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Laminate
- Frame Color
- Aqua
- Assembly
- Partially Assembled
- Standards
- ISO
- Includes Game Top
- No Game Top
- Product Type
- Table
- Structural Material
- Polyethylene
- Item
- Table
Dimensions
- Overall Depth
- 43 in
- Tabletop Thickness
- 1 1/4 in
- Overall Height
- 29 1/4 in
- Overall Width
- 44 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.