Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABBYADA
- Zoro # G323437597
product price:Â
$
2,331.99
/ea
Key Features
Product Type
Table
Overall Height
31 in
Standards
ISO 22196
Tabletop Color
Grey Nebula
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABBYADA
- Zoro #
- G323437597
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Table
- Standards
- ISO 22196
- Tabletop Color
- Grey Nebula
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Anchor Table
- Shape
- Circle
- Frame Color
- Black
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Steel
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Assembly
- Partially Assembled
- ADA Compliant
- ADA Compliant
- Model Name
- ADA Anchor Table J Leg
- Number of Seals
- 3
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.