Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 364BGS
- Zoro # G523436918
product price:Â
$
1,452.99
/ea
Key Features
Features
Model Name
Summit Table
Assembly
Partially Assembled
Standards
ISO
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364BGS
- Zoro #
- G523436918
- UPC #
- -
- Country of Origin
- United States
- Features
- Model Name
- Summit Table
- Assembly
- Partially Assembled
- Standards
- ISO
- Product Type
- Table
- Structural Material
- Polyethylene
- Tabletop Material
- Laminate
- Tabletop Color
- Blue/Gray
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Blue/Gray
- Item
- Table
Dimensions
- Overall Width
- 44 in
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 43 in
- Overall Height
- 29 1/4 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.