Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 48RDPS
- Zoro # G023437415
product price:Â
$
2,377.99
/ea
Key Features
Overall Height
29 in
Overall Depth
48 in
Tabletop Color
Grey Nebula
Shape
Circle
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48RDPS
- Zoro #
- G023437415
- UPC #
- 819085016277
- Country of Origin
- United States
- Item
- Table
- Tabletop Color
- Grey Nebula
- Shape
- Circle
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance Steel Leg Laminate Table
- Structural Material
- High Pressure Laminate
- Frame Color
- Black
- Product Type
- Table
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 48 in
- Overall Width
- 48 in
- Overall Diameter
- 48 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.