Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 364OCS
- Zoro # G023437620
product price:Â
$
1,452.99
/ea
Key Features
Tabletop Material
Laminate
Tabletop Color
Overcast
Standards
ISO
Overall Depth
43 in
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364OCS
- Zoro #
- G023437620
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- Laminate
- Tabletop Color
- Overcast
- Standards
- ISO
- Assembly
- Partially Assembled
- Features
- Model Name
- Summit Table
- Includes Game Top
- No Game Top
- Frame Color
- Overcast
- Product Type
- Table
- Item
- Table
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
Dimensions
- Overall Depth
- 43 in
- Overall Height
- 29 1/4 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 44 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.