Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 361GYS
- Zoro # G923431773
product price:Â
$
1,648.99
/ea
Key Features
Overall Diameter
42 in
Overall Height
29 in
Frame Color
Gray
Model Name
Summit Table
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361GYS
- Zoro #
- G923431773
- UPC #
- -
- Country of Origin
- United States
- Item
- Table
- Frame Color
- Gray
- Model Name
- Summit Table
- Features
- Shape
- Circle
- Product Type
- Table
- Assembly
- Partially Assembled
- Standards
- ISO
- Tabletop Material
- Laminate
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Tabletop Color
- Gray
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 29 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.