Table
- Mfr # 484GNS
- Zoro # G123433614
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Ballast Capacity
100 lb
Tabletop Color
Green
Assembly
Partially Assembled
Frame Color
Green
Overall Height
16 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484GNS
- Zoro #
- G123433614
- UPC #
- 819085015508
- Country of Origin
- United States
- Ballast Capacity
- 100 lb
- Tabletop Color
- Green
- Assembly
- Partially Assembled
- Frame Color
- Green
- Model Name
- Endurance(TM) Wedge Table
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Table
- Standards
- ISO
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
- Features
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
Dimensions
- Overall Height
- 16 1/2 in
- Overall Width
- 27 in
- Overall Depth
- 19 in
- Fits Chest Size
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.