Table
- Mfr # 48RDPX
- Zoro # G323431045
product price:Â
$
2,077.99
/ea
Key Features
Overall Depth
48 in
Model Name
Endurance X-Base Laminate Table
Includes Game Top
No Game Top
Overall Diameter
48 in
Ballast Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48RDPX
- Zoro #
- G323431045
- UPC #
- 819085016093
- Country of Origin
- United States
Dimensions
- Overall Depth
- 48 in
- Overall Diameter
- 48 in
- Overall Height
- 29 in
- Overall Width
- 48 in
Details
- Model Name
- Endurance X-Base Laminate Table
- Includes Game Top
- No Game Top
- Ballast Capacity
- 100 lb
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- High Pressure Laminate
- Structural Material
- High Pressure Laminate
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Product Type
- Table
- Item
- Table
- Shape
- Circle
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.