Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABAQ
- Zoro # G723434530
product price:Â
$
2,507.99
/ea
Key Features
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Includes Game Top
No Game Top
Support Style
Cylinder
Accepts Ballast
Ballast Not Accepted
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABAQ
- Zoro #
- G723434530
- UPC #
- -
- Country of Origin
- United States
- Item
- Anchor Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Square
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Round Base Table
- Standards
- ISO 22196
- Seat Color
- Aqua
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.