Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66749CLGT
- Zoro # G123437414
product price:Â
$
1,470.99
/ea
Key Features
Tabletop Material
Polyethylene
Ballast Capacity
100 lb
Accepts Ballast
Ballast Accepted
Overall Depth
42 in
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66749CLGT
- Zoro #
- G123437414
- UPC #
- 819085015904
- Country of Origin
- United States
- Tabletop Material
- Polyethylene
- Ballast Capacity
- 100 lb
- Accepts Ballast
- Ballast Accepted
- Shape
- Circle
- Product Type
- Table
- Frame Color
- Claylight
- Item
- Table
- Tabletop Color
- Claylight
- Model Name
- Endurance(TM) 42 in Round X-Base Table
- Includes Game Top
- Game Top Included
- Structural Material
- Polyethylene
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 29 in
- Overall Diameter
- 42 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.