Anchor Table
- Mfr # 42SDABBG
- Zoro # G423434106
product price:Â
$
2,507.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Structural Material
Steel
Shape
Square
Product Type
Table
Support Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDABBG
- Zoro #
- G423434106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Tabletop Material
- High Pressure Laminate
- Structural Material
- Steel
- Shape
- Square
- Product Type
- Table
- Support Style
- Cylinder
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Round Base Table
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Seat Color
- Blue/Gray
- Number of Seals
- 4
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.