Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66749MS
- Zoro # G423436544
product price:
$
1,291.99
/ea
Key Features
Overall Depth
42 in
Model Name
Endurance(TM) 42 in Round X-Base Table
Overall Height
29 in
Ballast Capacity
100 lb
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66749MS
- Zoro #
- G423436544
- UPC #
- 819085012620
- Country of Origin
- United States
- Item
- Table
- Model Name
- Endurance(TM) 42 in Round X-Base Table
- Ballast Capacity
- 100 lb
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Shape
- Circle
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
- Frame Color
- Moss
- Tabletop Color
- Moss
- Product Type
- Table
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 29 in
- Overall Diameter
- 42 in
- Overall Width
- 42 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.