Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668AQS
- Zoro # G823430753
product price:Â
$
1,223.99
/ea
Key Features
Model Name
Endurance(TM) Round Base Table
Overall Height
28 in
Overall Depth
42 in
Overall Diameter
42 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668AQS
- Zoro #
- G823430753
- UPC #
- 819085018448
- Country of Origin
- United States
- Model Name
- Endurance(TM) Round Base Table
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Frame Color
- Aqua
- Tabletop Color
- Aqua
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Ballast Capacity
- 200 lb
- Shape
- Circle
- Support Style
- Cylinder
- Item
- Table
- Tabletop Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.