Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBIG
- Zoro # G323436798
product price:Â
$
2,293.99
/ea
Key Features
Includes Game Top
No Game Top
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Support Style
Cylinder
Includes Mounting Hardware
Mounting Hardware Included
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDUBIG
- Zoro #
- G323436798
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Includes Game Top
- No Game Top
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Model Name
- Endurance(TM) Round Base Table
- Structural Material
- Steel
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Frame Color
- Black
- Shape
- Circle
- Accepts Ballast
- Ballast Not Accepted
- Number of Seals
- 4
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.