Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66750MSGT
- Zoro # G523430725
product price:Â
$
1,498.99
/ea
Key Features
Support Style
X-Base
Overall Depth
42 in
Accepts Ballast
Ballast Accepted
Overall Width
42 in
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66750MSGT
- Zoro #
- G523430725
- UPC #
- 819085015928
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 29 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Support Style
- X-Base
- Accepts Ballast
- Ballast Accepted
- Item
- Table
- Assembly
- Partially Assembled
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Color
- Moss
- Frame Color
- Moss
- Shape
- Square
- Model Name
- Endurance(TM) 42 in Square X-Base Table
- Ballast Capacity
- 100 lb
- Tabletop Material
- Polyethylene
- Includes Game Top
- Game Top Included
- Product Type
- Table
- Standards
- ISO 22196
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.