Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 48R6DUBIGADA
- Zoro # G823430746
product price:Â
$
2,683.99
/ea
Key Features
Structural Material
Steel
Tabletop Material
High Pressure Laminate
Overall Diameter
48 in
Includes Game Top
No Game Top
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DUBIGADA
- Zoro #
- G823430746
- UPC #
- -
- Country of Origin
- United States
- Item
- Anchor Table
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Frame Color
- Black
- Shape
- Circle
- Model Name
- ADA Anchor Table U-Leg
- Number of Seals
- 5
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.