Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66751CV
- Zoro # G523435096
product price:Â
$
1,524.99
/ea
Key Features
Shape
Circle
Ballast Capacity
100 lb
Includes Game Top
No Game Top
Flammability Standards
CAL 133, UL 94 HB
Support Style
X-Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66751CV
- Zoro #
- G523435096
- UPC #
- -
- Country of Origin
- United States
- Item
- Table
- Shape
- Circle
- Ballast Capacity
- 100 lb
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- X-Base
- Frame Color
- Canvas
- Structural Material
- Polyethylene
- Standards
- ISO 22196
- Product Type
- Table
- Tabletop Material
- Polyethylene
- Tabletop Color
- Canvas
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Accepted
- Model Name
- Endurance(TM) 48 in Round X-Base Table
- Assembly
- Partially Assembled
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.