Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66751CLGT
- Zoro # G923436341
product price:Â
$
1,675.99
/ea
Key Features
Structural Material
Polyethylene
Overall Diameter
48 in
Model Name
Endurance(TM) 48 in Round X-Base Table
Shape
Circle
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66751CLGT
- Zoro #
- G923436341
- UPC #
- 819085014792
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) 48 in Round X-Base Table
- Shape
- Circle
- Assembly
- Partially Assembled
- Ballast Capacity
- 100 lb
- Tabletop Material
- Polyethylene
- Tabletop Color
- Claylight
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Claylight
- Item
- Table
- Support Style
- X-Base
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Includes Game Top
- Game Top Included
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.