Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668BGGTS
- Zoro # G823437196
product price:Â
$
1,426.99
/ea
Key Features
Structural Material
Polyethylene
Flammability Standards
CAL 133, UL 94 HB
Overall Diameter
42 in
Model Name
Endurance(TM) Round Base Table
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668BGGTS
- Zoro #
- G823437196
- UPC #
- 819085015652
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Round Base Table
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Ballast Capacity
- 200 lb
- Shape
- Circle
- Tabletop Material
- Polyethylene
- Assembly
- Partially Assembled
- Tabletop Color
- Blue/Gray
- Includes Game Top
- Game Top Included
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Support Style
- Cylinder
- Frame Color
- Blue/Gray
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- Table
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.