Table
- Mfr # 668BKGTS
- Zoro # G723436800
product price:Â
$
1,426.99
/ea
Key Features
Shape
Circle
Model Name
Endurance(TM) Round Base Table
Tabletop Color
Black
Support Style
Cylinder
Includes Game Top
Game Top Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668BKGTS
- Zoro #
- G723436800
- UPC #
- 819085015638
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Shape
- Circle
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Color
- Black
- Support Style
- Cylinder
- Includes Game Top
- Game Top Included
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Tabletop Material
- Polyethylene
- Ballast Capacity
- 200 lb
- Assembly
- Partially Assembled
- Product Type
- Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.