Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBBNOCADA
- Zoro # G123437445
product price:Â
$
1,987.99
/ea
Key Features
ADA Compliant
ADA Compliant
Assembly
Partially Assembled
Structural Material
Steel
Overall Height
31 in
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBBNOCADA
- Zoro #
- G123437445
- UPC #
- -
- Country of Origin
- United States
- ADA Compliant
- ADA Compliant
- Assembly
- Partially Assembled
- Structural Material
- Steel
- Standards
- ISO 22196
- Item
- Anchor Table
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Color
- Grey Nebula
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Frame Color
- Black
- Product Type
- Table
- Includes Game Top
- No Game Top
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Shape
- Circle
- Support Style
- Cylinder
- Seat Color
- Overcast
- Number of Seals
- 3
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.