Low Table
- Mfr # 342MSS
- Zoro # G123436905
product price:Â
$
1,235.99
/ea
Key Features
Overall Height
18 in
Standards
ISO
Product Type
Table
Accepts Ballast
Ballast Accepted
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342MSS
- Zoro #
- G123436905
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Item
- Low Table
- Tabletop Material
- Laminate
- Assembly
- Partially Assembled
- Features
- Tabletop Color
- Moss
- Structural Material
- Polyethylene
- Frame Color
- Moss
- Model Name
- Summit Side Table
Dimensions
- Overall Height
- 18 in
- Overall Depth
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 22 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.