Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668TD
- Zoro # G623433442
product price:Â
$
1,133.99
/ea
Key Features
Structural Material
Polyethylene
Standards
ISO 22196
Frame Color
Tide
Assembly
Partially Assembled
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668TD
- Zoro #
- G623433442
- UPC #
- 819085015737
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Standards
- ISO 22196
- Frame Color
- Tide
- Item
- Table
- Assembly
- Partially Assembled
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Tide
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Circle
- Includes Game Top
- No Game Top
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
- Tabletop Material
- Polyethylene
- Support Style
- Cylinder
- Model Name
- Endurance(TM) Round Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.