Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670GNS
- Zoro # G523430466
product price:Â
$
1,223.99
/ea
Key Features
Model Name
Endurance(TM) Cascade Base Table
Accepts Ballast
Ballast Accepted
Tabletop Material
Polyethylene
Structural Material
Polyethylene
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670GNS
- Zoro #
- G523430466
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Cascade Base Table
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Item
- Table
- Assembly
- Partially Assembled
- Frame Color
- Green
- Product Type
- Table
- Standards
- ISO 22196
- Tabletop Color
- Green
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Shape
- Circle
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.