Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3096ADPBSB
- Zoro # G823431217
product price:Â
$
5,076.99
/ea
Key Features
Includes Game Top
No Game Top
Overall Height
31 in
Structural Material
Steel
Overall Depth
30 in
Model Name
Anchor Table J Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3096ADPBSB
- Zoro #
- G823431217
- UPC #
- -
- Country of Origin
- United States
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Structural Material
- Steel
- Model Name
- Anchor Table J Leg
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
- Shape
- Rectangle
- Accepts Ballast
- Ballast Not Accepted
- Frame Color
- Black
- Number of Seals
- 8
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 30 in
- Overall Width
- 96 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.