Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670SGS
- Zoro # G223433804
product price:Â
$
1,223.99
/ea
Key Features
Overall Depth
42 in
Structural Material
Polyethylene
Tabletop Color
Stone Gray
Overall Height
28 in
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670SGS
- Zoro #
- G223433804
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Tabletop Color
- Stone Gray
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Game Top
- No Game Top
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Frame Color
- Stone Gray
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Tabletop Material
- Polyethylene
- Model Name
- Endurance(TM) Cascade Base Table
- Item
- Table
- Shape
- Circle
- Standards
- ISO 22196
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.