Shop CORTECH
See all product information
Create Account
Tray
- Mfr # 2500C
- Zoro # G623431080
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Brown
Overall Height
2 1/4 in
Product Type
Rock Tray
Overall Width
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2500C
- Zoro #
- G623431080
- UPC #
- 819085014211
- Country of Origin
- United States
- Material
- Polypropylene
- Color
- Brown
- Product Type
- Rock Tray
- Item
- Tray
- NSF Certified
- No
- Number of Compartments
- 7
- Shell Material
- Polypropylene
- Wire Color
- Brown
- Traction Material
- Polypropylene
Dimensions
- Overall Height
- 2 1/4 in
- Overall Width
- 9 1/2 in
- Overall Length
- 14 1/4 in
- Overall Depth
- 2 in
- Wire Rope Length
- 14 1/4 in
- Length
- 14 1/4 in
Description
Tray, Overall Width 9 1/2 in, Load Capacity Not Applicable, Overall Height 2 1/4 in, Overall Depth 2 in, Material Polypropylene, Number of Compartments 7, Product Type Rock Tray, Color Brown, Handle Included No, Overall Length 14 1/4 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.