Zoro Homepage

, Mirror, 18in x 24in, Ventura Pkg Qty 1

  • Mfr # VM1824

  • Zoro # G808641891


product price: $318.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM1824
Zoro #
G808641891
UPC #
-
Country of Origin
United States

Description

Cortech usa vm1824, mirror, 18 x 24in, ventura the ventura mirror is a one piece 100% acrylic mirror. The ventura mirror is designed and manufactured for applications where abuse or environmental conditions result in broken or unsightly mirrors. The mirror is easy to install, and is highly resistant to breakage. The acrylic design gives the mirror the look of glass, without the dangers. Each mirror comes with tamper-proof hardware and recessed mounting holes to prevent mirror removal. The ventura mirror is designed for correctional facilities, behavioral and mental health facilities, schools and universities, residential institutions, public safety facilities and any intense use application. features made from 100% virgin acrylic easy to install highly resistant to breakage features the highest quality mirrored surface one piece design with integral frame 0.236in nominal thickness tamperproof fasteners. 6 torx head screws with center pin reject included recessed mounting holes ships with abrasion / scratch resistant backing material to protect mirror surface manufactured to iso quality standards in the usa 2 year warranty valid on manufacturing defects only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.