Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Desk Institutional Desk, 24" D X 29" H, 36" W X Laminate, Slate Blue

  • Mfr # 7603SB

  • Zoro # G5460524


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Type
Wall Mount Desk
Overall Width
36"
Overall Depth
24"
Overall Height
29"
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7603SB
Zoro #
G5460524
UPC #
819085012446
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
24"
Overall Height
29"
Width
36"
Height
29"

Details

Type
Wall Mount Desk
Item
Institutional Desk
Color
Slate Blue
Material
Laminate
Number of Drawers
0
Number of Pedestals
2
Keyboard Shelf
No
Color Base
Slate Blue
Color Top
Slate Blue
Ligature Resistant
Yes
Series
Endurance Series
Base Material
Polyethylene
Assembly
Not Required
Top Material
Laminate
Pedestal Location
None
Frame Material
Plastic
Standards
Flame Retardant (Passes CAL-133)
Tabletop Color
Slate Blue
Frame Color
Slate Blue
Features
10-Year Factory Warranty, Bolt to Wall via Concealed Pilot Holes
Shape
Rectangle
Tabletop Material
Polyethylene
Weight Capacity
300 lb
Support Style
Legs
Product Type
Wall-Mount Desk
Model Name
Wall Mount Desk with Laminate Top
Flammability Standards
CAL 133
ADA Compliant
Not ADA Compliant
Includes Game Top
No Game Top
Accepts Ballast
Ballast Not Accepted
Structural Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware

Description

Desk, Institutional,Mental Health, Juvenile, Endurance Series, Overall Width 36 In., Overall Height 29 In., Overall Depth 24 In., Number of Pedestals 2, Color Slate Blue, Color Base Slate Blue, Writing Surface Slope 5 Degrees, Standards Flame Retardant (Passes CAL-133)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.