Wall-Mount Desk, Stone Gray
Mfr # 8601SG
Zoro # G316313938
product price: $880.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
18 in
Tabletop Color
Stone Gray
Product Type
Wall-Mount Desk
Frame Color
Stone Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8601SG
Zoro #
G316313938
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
30 in
Overall Height
11 in
Details
Shape
Rectangle
Tabletop Color
Stone Gray
Product Type
Wall-Mount Desk
Frame Color
Stone Gray
ADA Compliant
Not ADA Compliant
Support Style
Bolt to Wall
Ligature Resistant
Ligature Resistant
Includes Mounting Hardware
No Mounting Hardware
Weight Capacity
2,000 lb
Item
Wall-Mount Desk
Accepts Ballast
Ballast Not Accepted
Features
Infused with CORx Antimicrobial Compound, Flame-Retardant, Lifetime Factory Warranty
Flammability Standards
UL 94 HB
Standards
Cal 133, Greenguard Gold Certified, ISO 22196, Flammability UL 94 HB
Tabletop Material
Polyethylene
Includes Game Top
No Game Top
Structural Material
Polyethylene
Assembly
Assembled
Model Name
Endurance
Description
Wall Mount Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.