This item is Discontinued.

Cortech Wall Mount Handcuff Rings SSWMHR

Wall Mount Handcuff Rings (Discontinued)

  • Mfr # SSWMHR
  • Zoro # G3975693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSWMHR
Zoro #
G3975693
UPC #
-
Country of Origin
United States

Details

Item
Wall Mount Handcuff Rings
Color
Silver
Material
Metal

Description

Wall Mount Handcuff Rings, Color Silver, Height 5/16 In., Length 5-1/4 In., Width 5-1/4 In., Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.