Shop CORTECH
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe
- Mfr # 220CD
- Zoro # G823437226
product price:Â
$
2,064.99
/ea
Key Features
Model Name
Sequoia(TM) Wood Grain Wardrobe
Overall Height
56 in
Number of Shelves
4
Features
Overall Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220CD
- Zoro #
- G823437226
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Sequoia(TM) Wood Grain Wardrobe
- Number of Shelves
- 4
- Features
- Color
- Coastal Driftwood
- Ligature Resistant
- Ligature Resistant
- Standards
- ISO
- Material
- Polyethylene
- Number of Storage Compartments
- 4
- Number of Doors
- 0
- Flammability Standards
- CAL 133
- Item
- Wardrobe
- Shell Material
- Polyethylene
- Wire Color
- Coastal Driftwood
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 56 in
- Overall Width
- 23 in
- Overall Depth
- 18 in
- Fits Chest Size
Description
Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.