Trendline 815047VOE21F Standard Phone - Red - 1 x Phone Line - Hearing Aid Compatible
- Mfr # 8150RD
- Zoro # G810029236
product price:Â
$
44.25
/ea
Key Features
Color
Red
Features
Pulse/Tone, Volume Control, Redial, Lighted Keypad
Volume Control
Yes
Number of Lines
1
Mounting
Desktop, Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8150RD
- Zoro #
- G810029236
- UPC #
- 48044815082
- Country of Origin
- United States
Dimensions
- Height
- 3.8 in
- Width
- 4 in
Details
- Item
- Standard Phone
- Color
- Red
- Features
- Pulse/Tone, Volume Control, Redial, Lighted Keypad
- Volume Control
- Yes
- Number of Lines
- 1
- Mounting
- Desktop, Wall
- Type
- Standard Phone
- Buttons & Keys
- Flash Button, Mute Button, Reset
- Hearing Aid Compatible
- Yes
- Phone Line (RJ-11)
- Yes
- Number of Phone Lines
- 1
- Mount Type
- Desktop, Wall Mountable
- Total Number of Phone Lines
- 1
Description
Cortelco trendline corded telephone - Receiver volume control rotary wheel located on back of handset- Stylish yet functional - Lighted dial pad- Electronic tone ringer hi/lo/off- Flash- Last number redial- Mute must be held down- Fully modular- Large button pad- Hearing aid compatible- Reset button- Twelve foot coil cord- Tone/pulse switchable- Wall mountable- Directory card
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.