Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Sign - Reversible Arrow - Black on Orange

  • Mfr # 03-550-2WA

  • Zoro # G608619786


product price: $18.65
/ea

Key Features

Width
13 in
Height
11 in
Sign Material
Plastic
Sign Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-550-2WA
Zoro #
G608619786
UPC #
737415000140
Country of Origin
United States

Dimensions

Width
13 in
Height
11 in

Details

Sign Material
Plastic
Sign Background Color
Orange

Description

Cortina Safety 03-550-2WA Features:
    . Cone signs are injection molded out of ABS plastic providing for a consistent durable product. Signs will fit any manufacturers traffic cone as well as our sport conesReversible Sign w/ Arrow, 11 x 13.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.