Cortina Safety Products

Item, 0.1Height, 10.4Width (Discontinued)



This Product is Discontinued
Shop for all Traffic Signs

Key Features

  • Height 0.1
  • Material 1/8" ABS plastic
  • Length 12.7
  • Outside Diameter 1
See all product information

Product Information

Dimensions

Width 10.4
Height 0.1
Length 12.7
Outside Diameter 1

Details

Material 1/8" ABS plastic

Description

Highly-visible "Sidewalk Closed" Traffic Control Cone Sign is ideal way to alert pedestrians of changing conditions and make worksites safer for employees. Use sign on streets, parking lots—anywhere traffic control is needed. Injection-molded 10"H x 13"W orange traffic cone sign fits all traffic cones and standard delineator posts. Cones and posts sold separately. No tools necessary. UV-treated, weather-resistant, 1/8" thick ABS plastic for long life in extreme weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.