Shop All Traffic Signs
This Product is Discontinued
Cortina Safety Products
Item, 0.1Height, 10.6Width (Discontinued)
Mfr # 03-550-C
Zoro # G602698947
This Product is Discontinued
Key Features
- Width 10.6
- Height 0.1
- Outside Diameter 1
- Length 12.7
- Material 1/8" ABS plastic
Product Information
- Brand Cortina Safety Products
- MFR # 03-550-C
- Zoro # G602698947
- UPC # 737415000157
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 10.6 |
Height | 0.1 |
Outside Diameter | 1 |
Length | 12.7 |
Details
Description
Highly-visible "Caution" Traffic Control Cone Sign is ideal way to alert motorists of changing driving conditions and make worksites safer for employees. Use sign on roads, highways, parking lots—anywhere traffic control is needed. Injection-molded 10"H x 13"W orange traffic cone sign fits all traffic cones and standard delineator posts. Cones and posts sold separately. No tools necessary. UV-treated, weather-resistant, 1/8" thick ABS plastic for long life in extreme weather conditions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.