Shop CORTINA SAFETY PRODUCTS
See all product information
Create Account
N Cade Barricade
Mfr # 97-01-007
Zoro # G223940593
product price:Â
$
84.85
/ea
Key Features
Accepts Light
Yes
Features
Narrow Applications, No Tools Required, Recessed Replaceable Panel
Barricade Color
White
Standards
MUTCD, NCHRP-350
Overall Height
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97-01-007
- Zoro #
- G223940593
- UPC #
- 737415009198
- Country of Origin
- United States
Dimensions
- Overall Height
- 44 in
- Overall Depth
- 31 in
- Top Panel Height
- 24 in
- Bottom Panel Height
- 24 in
- Top Panel Width
- 12 in
- Overall Length
- 14 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- N Cade Barricade
- Accepts Light
- Yes
- Features
- Narrow Applications, No Tools Required, Recessed Replaceable Panel
- Barricade Color
- White
- Standards
- MUTCD, NCHRP-350
- Product Type
- Barricade
- Style
- A-Frame
- Empty Weight
- 10 lb
- Series
- N-CADE
- Legend
- Blank
- Meets NCHRP 350 Testing Criteria
- Yes
- Panel Material
- Plastic
- Reflective Grade
- Engineer
- Frame Material
- Plastic
- Replaceable Panels
- Yes
Description
N Cade Barricade, Product Type Barricade, Style A-Frame, Empty Weight 10 lb, Reflective Grade Engineer, Barricade Color White, Overall Depth 31 in, Overall Height 44 in, Overall Length 14 in, Legend Blank, Includes Not Applicable, Frame Material Plastic, Weight When Filled with Water Not Applicable, Panel Material Plastic, Features Narrow Applications, No Tools Required, Recessed Replaceable Panel, Standards MUTCD, NCHRP-350, Accepts Light Yes, Bottom Panel Height 24 in