2-Step Household Folding Step Stool - 2 Step - 200 lb Load Capacity - 17.3in Width x 18in Depth x
- Mfr # 11137PBL1E
- Zoro # G223364122
product price:Â
$
64.69
/ea
Key Features
Width (In.)
17.3 in
ANSI Type
3
Number of Steps
2
Color
Gray
Depth (In.)
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11137PBL1E
- Zoro #
- G223364122
- UPC #
- 44681344350
- Country of Origin
- China
- Item
- Step Stool
- ANSI Type
- 3
- Number of Steps
- 2
- Color
- Gray
- Load Capacity
- 200 lb
- Material
- Steel
- Assembled/Unassembled
- Assembled
Dimensions
- Width (In.)
- 17.3 in
- Depth (In.)
- 18 in
- Overall Height
- 28.1 in
Description
2-Step Household Folding Step Stool - 2 Step - 200 lb Load Capacity - 17.3in Width x 18in Depth x 28.2in Height - Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.