Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Inking Heavy-Duty Line Dater, 1.25 x 1.83, Red/Blue

  • Mfr # 032880

  • Zoro # G215661185


product price: $44.55
/ea

Key Features

Number of Bands
5
Imprint Area Width
1.25 in
Ink Color
Red/Blue
Imprint Area Height
1.83 in
Size
1.25 x 1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
032880
Zoro #
G215661185
UPC #
39956328807
Country of Origin
Austria

Dimensions

Imprint Area Width
1.25 in
Imprint Area Height
1.83 in
Size
1.25 x 1.81

Details

Number of Bands
5
Ink Color
Red/Blue
Item
Message Daters

Description

The self-inking action of this heavy-duty line dater makes tracking paperwork easy. Simply press and print the abbreviated month, date and year. Band shield protects fingers, keeping them clean and ink-free. Steel-reinforced frame ensures long-lasting durability. Features water-based ink and a five-year date band.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.