Zoro Homepage

8 ft Aluminum Stepladder

  • Mfr # 2081AABLD

  • Zoro # G7820884


product price: $230.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Ladder Material
Aluminum
Overall Height
8 ft
ANSI Duty Rating
IA
Color
Silver
Includes
1 Step Ladder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2081AABLD
Zoro #
G7820884
UPC #
44681202988
Country of Origin
China

Dimensions

Overall Height
8 ft

Details

Item
Stepladder
Ladder Material
Aluminum
ANSI Duty Rating
IA
Color
Silver
Includes
1 Step Ladder

Description

Cosco's 8', aluminum, commercial grade step ladder. Type 1A, holds 300 lbs. Consumer Reports named it a Best BuyTM for superior quality and value. Featuring a patented aluminum boxed frame design and two project trays to hold your tools right where you need them. The Signature Series Premium 8' Aluminum Step Ladder features a lightweight aluminum design and provides a safe, larger work space with a large platform top step.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.