Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
038751
Zoro #
G1766484
UPC #
039956387514
Country of Origin
United States
Dimensions
Character Height
1/4 in
Overall Height
1 3/4 in
Imprint Area Height
1/4 in
Imprint Area Width
2 13/16 in
Overall Length
8 3/4 in
Overall Width
4 1/4 in
Details
Number of Bands
12
Item
Alphanumeric Stamp
Material
metal
Font
24
Description
Alphanumeric Stamp, Number of Bands 12, Material Metal, Imprint Area Height 1/4 in, Imprint Area Width 2 13/16 in, Character Height 1/4 in, Font Helvetica Neue & ITC Bookman Std., Overall Height 1 3/4 in, Overall Length 8 3/4 in, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.