Zoro Homepage

Folding Step Stool, 2 Step, 300 lb., Gray, 2 Steps, Steel, Gray

  • Mfr # 11829GGB

  • Zoro # G6431656


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Number of Steps
2
Step Stool Product Group
Folding Step Stool
Standards
ANSI Type IA, Extra Heavy Duty Commercial; OSHA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11829GGB
Zoro #
G6431656
UPC #
-
Country of Origin
China

Details

Item
Folding Step Stool,2 Step,300 lb.,Gray
Color
Gray
Material
Steel
Number of Steps
2
Step Stool Product Group
Folding Step Stool
Standards
ANSI Type IA, Extra Heavy Duty Commercial; OSHA Compliant
Net Weight
15 lbs

Description

Folding Step Stool,2 Step,300 lb.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.