Novogratz Poolside Collection, Felix Stacking Dining Chairs, Indoor/Outdoor, Charcoal 2PK

  • Mfr # 87818CHC2E

  • Zoro # G404383188


product price:  $153.99
/pk 2, $77.00/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Type
Patio Chair
Material
Resin
Includes
2 Chairs
Weight Capacity
250 Lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87818CHC2E
Zoro #
G404383188
UPC #
44681872143
Country of Origin
China

Details

Color
Charcoal
Type
Patio Chair
Material
Resin
Includes
2 Chairs
Weight Capacity
250 Lbs.

Description

The Felix Stacking Dining Chairs in the Poolside Gossip Collection by Novogratz are designed for year-round use. Felix loves to host sophisticated gatherings with friends and family. This elevated set of chairs is light on its mid-century feet and is perfect for any backyard dinner party. These Felix chairs are ideal for both indoor and outdoor use. Whether sitting outside soaking up rays while drinking a cold beverage or hosting a dinner party, Felix is ready to serve your seating needs no matter the occasion! This trendy and multipurpose chair is available in a modern charcoal color to breathe new life into all backyard or home décor aesthetic. With its stacking design great for small space storage, these chairs can be easily stored. Constructed using durable weather resistant materials to help withstand all outdoor elements allowing for a 250lbs. weight capacity. With no assembly required, Felix is hassle-free and ready to use right out of the box. Create your dream dining arrangement for entertaining or everyday use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.